Drum Heating Jacket Max. 200 C for 200 - 220L Drums 1200 W Digital

Order Code: ZT4130641S

£1,999.99 Inc VAT (20%)


Description

Drum heating jacket, max. 200 °C, for 200 - 220 l drums, 1200 W, digital. Supplied = assembled. Suitable for = 200 - 220 l steel drums. Purpose of use = heating. For container circumference = 1840 - 1990 mm. Height = 800 mm. Width = 1990 mm. Depth = 10 mm. Control range = 200 °C. Power = 1200 watt. Nominal voltage = 230 V. Protection type = IP40. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = digital temperature controller. Cable length = 3000 mm. Product type = heater jackets. Type of mounting = with restraint strap. Material = silicone fibreglass. Place of use = indoors/sheltered outdoor areas. Colour = silver. Heating jacket for high temperatures up to 200 °C. With digital temperature controller. Ready for immediate use - with 3 m mains cable and electric plug. High quality silicone fabric with fibreglass insulation. A drum heating jacket is the perfect solution when it comes to heating liquids and materials quickly and effectively, making it very easy to empty them without residue or keep them warm. The jacket also provides reliable protection from UV radiation. Equipped with an easy to operate digital temperature controller, steplessly adjustable from 0 °C - 200 °C. With timer function and display of the current temperature. Ideal for heating water, oils, greases, waxes, resins and diesel fuel. The heating jacket is made of hardwearing, durable material. The quick buckle fasteners mean it is easy to attach to any standard sized drum. Only suitable for use with steel drums! Can be combined with: insulation cover, rain cover and floor heating panel. Please note: Check/observe maximum temperature resistance of the containers (especially when made of plastic) The temperatures specified are only values to provide orientation. The temperatures that can be reached depend on many variables - for example, the ambient temperature, the supply voltage, the medium, the material that the container is made of, the container size, whether an agitator is used and many other factors.

See full description
Specifications for Drum Heating Jacket Max. 200 C for 200 - 220L Drums 1200 W Digital
  • Product Type
    Heater Jacket
  • Height
    800mm
  • Colour
    Silver
  • Power
    1200W
  • Width
    1990mm
  • Protection Type
    IP40
  • Cable Length
    3000mm
  • Depth
    10mm
  • Drum Capacity
    200 - 220L