Drum Heating Panel for 200 - 220L Drums 50 - 300 C 1800 W Analogue

Order Code: ZT4130750S

£3,099.99 Inc VAT (20%)


Description

Drum heating panel, for 200 - 220 l drums, 50 - 300 °C, 1800 W, analogue. Supplied = assembled. Suitable for = 200 - 220 l steel drums. Purpose of use = heating. Height = 70 mm. Width = 550 mm. Depth = 550 mm. Control range = 50 - 300 °C. Power = 1800 watt. Nominal voltage = 230 V. Protection type = IP54. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = analogue temperature controller. Cable length = 3000 mm. Product type = floor heating systems. Material = steel. Place of use = indoors/sheltered outdoor areas. Colour = grey. Base heating panel for heating up steel drums and keeping them warm. Thermostat continuously adjustable from 50 - 300 °C with analogue temperature controller. For 200 - 220 litre steel drums. For rapid warming up, warming and maintaining the temperature of liquids. Use the floor heating panel when a heating jacket is not practical, or use one in combination with a drum heating jacket to achieve even faster heating times. Liquids and materials are heated to the ideal temperature with the help of the base panel and are kept stable to ensure easy processing and a consistent quality of the goods. Ideal for heating water, oils, greases, waxes, resins and diesel fuel. Can be combined with drum heating jackets and insulation covers to shorten the heating phase. Please note: Check/observe the maximum temperature resistance of the container. The temperatures specified are only values to provide orientation. The temperatures that can be reached depend on many variables - for example, the ambient temperature, the supply voltage, the medium, the material that the container is made of, the container size, whether an agitator is used and many other factors.

See full description
Specifications for Drum Heating Panel for 200 - 220L Drums 50 - 300 C 1800 W Analogue
  • Power
    1800W
  • Width
    550mm
  • Height
    70mm
  • Material
    Steel
  • Colour
    Grey
  • Product Type
    Drum Heating Panel
  • Protection Type
    IP54
  • Cable Length
    3000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome