Drum Insulating Jacket for 200 - 220L Drums Passive Blue

Order Code: ZT4130574S

£659.99 Inc VAT (20%)


Description

Drum insulating jacket, for 200 - 220 l drums, passive, blue. Supplied = assembled. Suitable for = 200 - 220 l steel/plastic drums. Purpose of use = insulating. For container circumference = 1950 mm. Height = 860 mm. Width = 620 mm. Depth = 620 mm. Test symbol = EU Directive (2015/863/EU) Product type = insulation covers. Material = nylon. Place of use = indoors/sheltered outdoor areas. Colour = blue. For insulation and maintaining the inside temperature. Also protects goods during transport. Full cover made of high quality nylon material. For 200 - 220 l drums. For passive insulation and maintaining the temperature on the inside of drums. Made of hardwearing nylon with polyester insulation. With a Velcro fastener for easy assembly and disassembly. The top of the drum is easy to access through the cover of the insulating jacket.

See full description
Specifications for Drum Insulating Jacket for 200 - 220L Drums Passive Blue
  • Colour
    Blue
  • Width
    620mm
  • Material
    Nylon
  • Height
    860mm
  • Size
    200 - 220L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome