Eco Stance Workstation Matting, LxWxH 1570 X 870 X 12.7mm, Black

Order Code: ZT2717555S

£419.99 Inc VAT (20%)


Description

Eco Stance workstation matting, LxWxH 1570 x 870 x 12.7 mm, black. Supplied = assembled. Width = 870 mm. Height = 12.7 mm. Material = nitrile rubber. Temperature resistance = -20 °C to +150 °C. Colour = black. Length = 1570 mm. Weight = 9.3 kg. Surface weight = 6.8 kg/m². Model = closed. Place of use = indoor use. Feature = anti-fatigue, chemical resistant, tapered, oil resistant. Work area = dry, oily, wet. Surface = closed. Application = medium duty. Custom dimensions possible = no. Product type = non-slip mats. For very oily areas. Prevents fatigue. Suitable for wet and oily areas. Easy to clean by exchanging the fleece. Made of nitrile rubber. Can be used with or without fleece. The semi-circular air pockets ensure optimum comfort whilst standing and improve ergonomics. As the mat has fleece, it is suitable for all very oily or wet areas. Liquids are absorbed by the fleece, which can be easily exchanged without much cleaning required. Tapered edges provide protection against tripping. Mat height approx. 12.7 mm. Weight approx. 6.8 kg/m². Black.

See full description
Specifications for Eco Stance Workstation Matting, LxWxH 1570 X 870 X 12.7mm, Black
  • Material
    Nitrile Rubber
  • Colour
    Black
  • Product Type
    Non-Slip Mats
  • Supplied
    Assembled
  • Width
    870mm
  • Surface Weight
    6.8kg/m²
  • Model
    Closed
  • Weight
    9.3kg
  • Height
    12.7mm
  • Length
    1570mm
  • Surface
    Closed
  • Applications
    Indoor Use
    Medium Duty
  • Work Area
    Dry, Oily, Wet
  • Temperature Resistance
    20 To +150°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome