Edge Strip, Black, Width 50mm, Female

Order Code: ZT2731320S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Edge strip, black, width 50 mm, female. Supplied = assembled. Length = 910 mm. Width = 50 mm. Model = female. Material = natural rubber. Height = 13 mm. Colour = black. Product type = accessories for industrial mats.

Specifications for Edge Strip, Black, Width 50mm, Female
  • Material
    Natural Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Industrial Mats
  • Model
    Female
  • Height
    13mm
  • Width
    50mm
  • Length
    910mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome