Edge Strip For 22.5° Angle Mat, Outside, Black

Order Code: ZT2726038S

£51.99 Inc VAT (20%)


Description

Edge strip for 22.5° angle mat, outside, black. Supplied = assembled. Length = 910 mm. Width = 55 mm. Material = nitrile rubber. Height = 13 mm. Colour = black. Product type = accessories for industrial mats. Weight 0.5 kg.

Specifications for Edge Strip For 22.5° Angle Mat, Outside, Black
  • Material
    Nitrile Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Industrial Mats
  • Height
    13mm
  • Length
    910mm
  • Width
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome