Environmental And Chemical Storage Cupboard - Height 900mm - Empty Cupboard Housings, WxD 920 X 400mm

Order Code: ZT2732103S

£529.99 Inc VAT (20%)


Description

Environmental and chemical storage cupboard, height 900 mm, empty cupboard housings, WxD 920 x 400 mm. Supplied = assembled. External width = 920 mm. External height = 900 mm. External depth = 400 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = melon yellow RAL 1028. Number of doors = 2 pcs. Door type = hinged door. Storage level material = sheet steel, galvanised. Lock type = cylinder lock. Finish = powder coated. For safe indoor storage of water hazardous liquids in small containers. Tray shelves and base sumps with leakproof welds (without declaration of conformity) Lockable doors with perforations for effective ventilation. Sheet steel construction. Powder coated, body in light grey RAL 7035, doors in melon yellow RAL 1028. Lockable with cylinder lock. Perforations in the doors for ventilation. For fitting out with shelves, tray shelves and base sumps to individual requirements.

See full description
Specifications for Environmental And Chemical Storage Cupboard - Height 900mm - Empty Cupboard Housings, WxD 920 X 400mm
  • Material
    Sheet Steel
  • Cabinet Door Type
    Hinged Door
  • Number of Doors
    2
  • Lock Type
    Cylinder Lock
  • Door Colour
    Melon Yellow
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • External Width
    920mm
  • External Depth
    400mm
  • External Height
    900mm
  • Finish
    Powder-coated
  • Storage Level Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome