ESD Rib 'N' Roll, LxW 1500 X 1200mm, Black

Order Code: ZT2726178S

£179.99 Inc VAT (20%)


Description

ESD Rib 'n' Roll, LxW 1500 x 1200 mm, black. Supplied = assembled. Height = 3 mm. Width = 1200 mm. Length = 1500 mm. Colour = black. Material = natural rubber. Temperature resistance = -20 °C to +150 °C. Surface weight = 4.1 kg/m². Place of use = indoor use. Feature = anti-fatigue, non-slip, ESD version. Surface = closed. Work area = dry. Custom dimensions possible = no. Model = ribbed. Product type = mats, conductive. ESD floor covering made of 100% natural rubber with finely grooved profile, 3 mm thick. For sensitive electronic equipment (earth connection available as an accessory upon request)

See full description
Specifications for ESD Rib 'N' Roll, LxW 1500 X 1200mm, Black
  • Material
    Natural Rubber
  • Product Type
    Mats, Conductive
  • Colour
    Black
  • Supplied
    Assembled
  • Temperature Resistance
    20 To +150°C
  • Height
    3mm
  • Surface Weight
    4.1kg/m²
  • Surface
    Closed
  • Model
    Ribbed
  • Width
    1200mm
  • Length
    1500mm
  • Work Area
    Dry
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome