0
1

FlamBank Site Box 1275 x 665 x 660mm

Order Code: ZT1187051X

£999.99 Inc VAT (20%)


Description

The Armorgard FlamBank Hazard Vaults are constructed to the same specification as the Tuffbank. They fully comply with all regulations for the safe storage of chemicals and flammables, built to 30 minute fire resistance. Fully welded and tested sump base to prevent leakage, ultra-robust 5-lever deadlocks with anti-drill plates on both sides and anti-cut rollers in deadbolt with robust Chubb style keys supplied. High and low-level ventilation to prevent build-up of fumes, and flame arrester gauze is fitted on all boxes. Also suitable for the safe storage of chemicals.

See full description
Specifications for FlamBank Site Box 1275 x 665 x 660mm
  • Type
    Hazard Vault
  • Weight
    80kg
  • Storage Type
    Hazard Vault
  • Size
    1275 x 665 x 660mm
  • Product Type
    Site Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome