0
1

Flammable Storage Cabinet 7L FL-82-020

Order Code: ZT3613923S

£269.99 Inc VAT (20%)


Description

Single door metal cabinet suitable for the safe storage of chemicals, paint, flammable and hazardous substances
Reinforced door with two-point locking, supplied with two keys
Built-in liquid sump contains any drips and spills
One adjustable shelf
30 minute fire resistant
Cabinet finished in a high visibility yellow powder coat finish and includes a flammable warning label
Dimensions height x width x depth 457 x 457 x 305mm
Containment capacity 7 litres

See full description
Specifications for Flammable Storage Cabinet 7L FL-82-020
  • Colour
    High visibility Yellow
  • Material
    Metal
  • Size
    457 x 457 x 305mm
  • Product Type
    Flammable Storage Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome