Fleece, Pack Of 10, LxW 1500 X 800mm

Order Code: ZT2717482S

£259.99 Inc VAT (20%)


Description

Fleece, pack of 10, LxW 1500 x 800 mm. Supplied = assembled. Length = 1500 mm. Width = 800 mm. Colour = white. Property = absorbent/soaking up. Product type = accessories for industrial mats. Length x width x height 1500 x 800 x 2 mm. Pack of 10.

Specifications for Fleece, Pack Of 10, LxW 1500 X 800mm
  • Colour
    White
  • Product Type
    Accessories for Industrial Mats
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Property
    Absorbent / Soaking Up
  • Length
    1500mm
  • Width
    800mm