Glass Cabinet, LED Lighting, 1 X 5 W, WxD 500 X 500mm, With Base Cupboard

Order Code: ZT2729748S

£1,699.99 Inc VAT (20%)


Description

Glass cabinet, LED lighting, 1 x 5 W, WxD 500 x 500 mm, with base cupboard. Supplied = assembled. Height = 2000 mm. Width = 500 mm. Depth = 500 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver. Number of shelves = 3 pcs. Shelf material = float glass. Model = with base cupboard. Number of glass doors = 1 pcs. Door thickness = 5 mm. Door type = front hinged door. Lock type = lock. Number of levels = 3 pcs. Number of spotlights = 1 pcs. Number of cupboard doors = 1 pcs. Internal height of lower cupboard = 355 mm. Internal width of lower cupboard = 452 mm. Internal depth of lower cupboard = 452 mm. Max. shelf load = 10 kg. Lighting = with lighting. Shape = square. Shelf thickness = 5 mm. 1 x 5 W. All round single pane safety glass. LED lighting, lamp head 50 mm. Supplied fully assembled.

See full description
Specifications for Glass Cabinet, LED Lighting, 1 X 5 W, WxD 500 X 500mm, With Base Cupboard
  • Number of Shelves
    3
  • Door Type
    Front Hinged Door
  • Supplied
    Assembled
  • Frame Colour
    Silver
  • No. of Levels
    3
  • Shape
    Square
  • Shelf Thickness
    5mm
  • Height
    2000mm
  • Door Thickness
    5mm
  • Number of Glass Doors
    1
  • Shelf Load Capacity
    10kg
  • Model
    with Base Cupboard
  • Lighting
    with Lighting
  • Lock Type
    Lock
  • Glass Material
    Single Pane Safety Glass
  • Depth
    500mm
  • Shelf Material
    Float Glass
  • Width
    500mm
  • Number of Spotlights
    1
  • Number of Cupboard Doors
    1
  • Frame Material
    Aluminium
  • Shelf Capacity
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome