Glass Cabinet, LED Lighting, 2 X 5 W, WxD 800 X 400mm, Doors At Front

Order Code: ZT2729986S

£1,699.99 Inc VAT (20%)


Description

Glass cabinet, LED lighting, 2 x 5 W, WxD 800 x 400 mm, doors at front. Supplied = assembled. Height = 2000 mm. Width = 800 mm. Depth = 400 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver. Number of shelves = 4 pcs. Shelf material = float glass. Model = glass cabinet. Number of glass doors = 2 pcs. Door thickness = 5 mm. Door type = front hinged doors. Lock type = lock. Number of levels = 4 pcs. Number of spotlights = 2 pcs. Max. shelf load = 7 kg. Lighting = with lighting. Shape = rectangular. Shelf thickness = 5 mm. 2 x 5 W. All round single pane safety glass. LED lighting, lamp head 50 mm. Supplied fully assembled.

See full description
Specifications for Glass Cabinet, LED Lighting, 2 X 5 W, WxD 800 X 400mm, Doors At Front
  • Number of Shelves
    4
  • Door Type
    Front Hinged Doors
  • Supplied
    Assembled
  • Frame Colour
    Silver
  • No. of Levels
    4
  • Lock Type
    Lock
  • Shelf Load Capacity
    7kg
  • Shelf Thickness
    5mm
  • Model
    Glass Cabinet
  • Shape
    Rectangular
  • Depth
    400mm
  • Lighting
    with Lighting
  • Number of Glass Doors
    2
  • Glass Material
    Single Pane Safety Glass
  • Frame Material
    Aluminium
  • Width
    800mm
  • Shelf Material
    Float Glass
  • Door Thickness
    5mm
  • Height
    2000mm
  • Number of Spotlights
    2
  • Shelf Capacity
    7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome