Glass Cabinet - WxDxH 1000 X 400 X 2000mm - With Base Cupboard

Order Code: ZT2729938S

£2,299.99 Inc VAT (20%)


Description

Glass cabinet, WxDxH 1000 x 400 x 2000 mm, LED collection lighting, lamp head 50 mm, with base cupboard. Supplied = assembled. Height = 2000 mm. Width = 1000 mm. Depth = 400 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver. Number of shelves = 3 pcs. Shelf material = float glass. Model = with base cupboard. Number of glass doors = 2 pcs. Door thickness = 6 mm. Door type = sliding doors with vision panel. Lock type = lock. Number of levels = 3 pcs. Number of spotlights = 2 pcs. Number of cupboard doors = 2 pcs. Internal height of lower cupboard = 320 mm. Internal width of lower cupboard = 936 mm. Internal depth of lower cupboard = 336 mm. Max. shelf load = 8 kg. Lighting = with lighting. Shape = rectangular. Shelf thickness = 6 mm. LED collection lighting, lamp head 50 mm. All round single pane safety glass. Supplied fully assembled.

See full description
Specifications for Glass Cabinet - WxDxH 1000 X 400 X 2000mm - With Base Cupboard
  • Number of Shelves
    3
  • Supplied
    Assembled
  • Frame Colour
    Silver
  • No. of Levels
    3
  • Model
    with Base Cupboard
  • Number of Glass Doors
    2
  • Glass Material
    Single Pane Safety Glass
  • Shelf Material
    Float Glass
  • Width
    1000mm
  • Frame Material
    Aluminium
  • Lighting
    with Lighting
  • Height
    2000mm
  • Depth
    400mm
  • Shape
    Rectangular
  • Number of Spotlights
    2
  • Lock Type
    Lock
  • Shelf Load Capacity
    8kg
  • Number of Cupboard Doors
    2
  • Shelf Thickness
    6mm
  • Door Thickness
    6mm
  • Shelf Capacity
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome