Glass Cabinet - WxDxH 1000 X 400 X 2000mm - Without Base Cupboard

Order Code: ZT2729840S

£1,999.99 Inc VAT (20%)


Description

Glass cabinet, WxDxH 1000 x 400 x 2000 mm, LED collection lighting, lamp head 50 mm, without base cupboard. Supplied = assembled. Height = 2000 mm. Width = 1000 mm. Depth = 400 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver. Number of shelves = 4 pcs. Shelf material = float glass. Model = glass cabinet. Number of glass doors = 2 pcs. Door thickness = 6 mm. Door type = sliding doors with vision panel. Lock type = lock. Number of levels = 4 pcs. Number of spotlights = 2 pcs. Max. shelf load = 8 kg. Lighting = with lighting. Shape = rectangular. Shelf thickness = 6 mm. LED collection lighting, lamp head 50 mm. All round single pane safety glass. Supplied fully assembled.

See full description
Specifications for Glass Cabinet - WxDxH 1000 X 400 X 2000mm - Without Base Cupboard
  • Number of Shelves
    4
  • Supplied
    Assembled
  • Frame Colour
    Silver
  • No. of Levels
    4
  • Shelf Load Capacity
    8kg
  • Lighting
    with Lighting
  • Frame Material
    Aluminium
  • Model
    Glass Cabinet
  • Height
    2000mm
  • Number of Spotlights
    2
  • Door Thickness
    6mm
  • Depth
    400mm
  • Shelf Thickness
    6mm
  • Lock Type
    Lock
  • Glass Material
    Single Pane Safety Glass
  • Number of Glass Doors
    2
  • Width
    1000mm
  • Shelf Material
    Float Glass
  • Shape
    Rectangular
  • Shelf Capacity
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome