Hazardous Goods Container For The Active Storage Of Flammable Media - External HxWxD 2385 X 3075 X 2075mm

Order Code: ZT2693843S

£12,999.99 Inc VAT (20%)


Description

Hazardous goods container for the active storage of flammable media, external HxWxD 2385 x 3075 x 2075 mm, zinc plated. Supplied = assembled. Place of use = outdoor use. External height = 2385 mm. External width = 3075 mm. External depth = 2075 mm. Sump capacity = 1000 l. Material = sheet steel. Finish = zinc plated. Position of double doors = long side. Door type = double hinged doors. Internal height = 1970 mm. Internal width = 2980 mm. Internal depth = 1980 mm. Type of floor = hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. For media = flammable liquids. Max. snow load = 200 kg/m². Door width = 1750 mm. Door height = 1900 mm. Hazard class = for the active storage of flammable substances in GHS categories 1 - 3. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Regulation compliant, versatile and mobile active outdoor storage of hazardous flammable media (opening/refilling/filling the containers) - approved for flammable substances in GHS categories 1 - 3. With explosion protected forced ventilation to comply with regulatory requirements, five-fold air exchange. Robust, zinc plated steel construction, integrated sump tray with grate. Can be used as small container storage in conjunction with shelving (accessory) With double doors as standard. Hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. Can be moved at any time when empty - crane eyelets, forklift access. Zinc plated, particularly stable, profiled wall and roof panels made of sheet steel. Reinforced roof and floor frame profiles, all round drainage rails (except for doors) Weather protected ventilation openings in the doors and rear wall. Additional exterior paintwork in sky blue RAL 5015 at extra cost - other colours on request. Snow load in accordance with DIN EN 1055. Double doors See line drawing for size and position. Alternative door positions on request. With security lock. The unloading point must be accessible for a HGV trailer. A crane or forklift must be available on site for unloading. If not available, please ask for crane/forklift unloading (see accessory) when ordering. For storing opened containers. Approved for opening, filling and emptying of containers in storage. With explosion protected forced ventilation to comply with regulatory requirements, 5-fold air exchange. Fan wired to exterior mounted switch box, 230 V. Please ask for details of fire protection containers.

See full description
Specifications for Hazardous Goods Container For The Active Storage Of Flammable Media - External HxWxD 2385 X 3075 X 2075mm
  • Material
    Sheet Steel
  • External Width
    3075mm
  • Internal Width
    2980mm
  • Internal Depth
    1980mm
  • Internal Height
    1970mm
  • External Height
    2385mm
  • External Depth
    2075mm
  • Door Type
    Double Hinged Doors
  • Supplied
    Assembled
  • Applications
    Outdoor Use
  • Sump Capacity
    1000L
  • Snow Load
    200kg/m²
  • Door Height
    1900mm
  • Door Width
    1750mm
  • Finish
    Zinc Plated
  • For Media
    flammable Liquids
  • Position of Double Doors
    Long Side

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome