Hazardous Goods Container For The Passive Storage Of Flammable Media - External HxWxD 2585 X 4075 X 2875mm

Order Code: ZT2693875S

£14,999.99 Inc VAT (20%)


Description

Hazardous goods container for the passive storage of flammable media, external HxWxD 2585 x 4075 x 2875 mm, zinc plated. Supplied = flat pack. Place of use = outdoor use. External height = 2585 mm. External width = 4075 mm. External depth = 2875 mm. Sump capacity = 2000 l. Material = sheet steel. Finish = zinc plated. Position of double doors = long side. Door type = double hinged doors. Internal height = 2150 mm. Internal width = 3980 mm. Internal depth = 2780 mm. Type of floor = hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. For media = flammable liquids. Max. snow load = 150 kg/m². Door width = 1950 mm. Door height = 1900 mm. Hazard class = for the passive storage of flammable substances in GHS categories 1 - 3. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Regulation compliant, versatile and mobile passive outdoor storage of hazardous flammable media (no opening/refilling/filling the containers) - approved for flammable substances in GHS categories 1 - 3. Permanent natural ventilation through all round ventilation openings. Robust, zinc plated steel construction, integrated sump tray with grate. Can be used as small container storage in conjunction with shelving (accessory) With double doors as standard. Hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. Can be moved at any time when empty - crane eyelets, forklift access. Zinc plated, particularly stable, profiled wall and roof panels made of sheet steel. Reinforced roof and floor frame profiles, all round drainage rails (except for doors) Weather protected ventilation openings in the doors and rear wall. Additional exterior paintwork in sky blue RAL 5015 at extra cost - other colours on request. Snow load in accordance with DIN EN 1055. Double doors See line drawing for size and position. Alternative door positions on request. With security lock. The unloading point must be accessible for a HGV trailer. A crane or forklift must be available on site for unloading. If not available, please ask for crane/forklift unloading (see accessories) when ordering. For storing tightly sealed containers. Not approved for opening, filling or emptying containers in storage. Permanent natural ventilation through all round ventilation openings. Please ask for details of fire protection containers.

See full description
Specifications for Hazardous Goods Container For The Passive Storage Of Flammable Media - External HxWxD 2585 X 4075 X 2875mm
  • Material
    Sheet Steel
  • Internal Width
    3980mm
  • External Width
    4075mm
  • External Depth
    2875mm
  • External Height
    2585mm
  • Internal Height
    2150mm
  • Internal Depth
    2780mm
  • Door Type
    Double Hinged Doors
  • Supplied
    Flat Pack
  • Snow Load
    150kg/m²
  • Applications
    Outdoor Use
  • Position of Double Doors
    Long Side
  • Sump Capacity
    2000L
  • For Media
    flammable Liquids
  • Door Width
    1950mm
  • Door Height
    1900mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome