Hazardous Goods Storage Container For Water Hazardous Media - External HxWxD 2385 X 2075 X 1075mm

Order Code: ZT2693692S

£5,199.99 Inc VAT (20%)


Description

Hazardous goods storage container for water hazardous media, external HxWxD 2385 x 2075 x 1075 mm, zinc plated. Supplied = assembled. Place of use = outdoor use. External height = 2385 mm. External width = 2075 mm. External depth = 1075 mm. Sump capacity = 300 l. Material = sheet steel. Finish = zinc plated. Position of double doors = long side. Door type = double hinged doors. Internal height = 1970 mm. Internal width = 1980 mm. Internal depth = 980 mm. Type of floor = hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. For media = water hazardous dangerous goods. Max. snow load = 200 kg/m². Door width = 1950 mm. Door height = 1900 mm. Hazard class = for water hazardous media in GHS categories 1 - 4. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Regulation compliant, versatile and mobile active outdoor storage of water hazardous media (opening, refilling/filling the containers) - approved for water hazardous media in GHS categories 1 - 4. Robust, zinc plated steel construction, integrated sump tray with grate. Can be moved at any time when empty - crane eyelets, forklift access. Can be used as small container storage in conjunction with shelving (accessory) With double doors as standard. Hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. Zinc plated, particularly stable, profiled wall and roof panels made of sheet steel. Reinforced roof and floor frame profiles, all round drainage rails (except for doors) Weather protected ventilation openings in the doors and rear wall. Additional exterior paintwork in sky blue RAL 5015 at extra cost - other colours on request. Snow load in accordance with DIN EN 1055. Double doors See line drawings for size and position. Alternative door positions on request. With security lock. The unloading point must be accessible for a HGV trailer. A crane or forklift must be available on site for unloading. If not available, please ask for crane/forklift unloading (see accessories) when ordering. Please ask for details of fire protection containers.

See full description
Specifications for Hazardous Goods Storage Container For Water Hazardous Media - External HxWxD 2385 X 2075 X 1075mm
  • Material
    Sheet Steel
  • External Depth
    1075mm
  • Internal Width
    1980mm
  • External Height
    2385mm
  • External Width
    2075mm
  • Internal Depth
    980mm
  • Internal Height
    1970mm
  • Door Type
    Double Hinged Doors
  • Supplied
    Assembled
  • Door Width
    1950mm
  • Sump Capacity
    300L
  • Finish
    Zinc Plated
  • Door Height
    1900mm
  • Position of Double Doors
    Long Side
  • Snow Load
    200kg/m²
  • Applications
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome