Hazardous Goods Storage Container For Water Hazardous Media - External HxWxD 2385 X 6075 X 2875mm

Order Code: ZT2693800S

£19,999.99 Inc VAT (20%)


Description

Hazardous goods storage container for water hazardous media, external HxWxD 2385 x 6075 x 2875 mm, zinc plated. Supplied = flat pack. Place of use = outdoor use. External height = 2385 mm. External width = 6075 mm. External depth = 2875 mm. Sump capacity = 2800 l. Material = sheet steel. Finish = zinc plated. Position of double doors = long side. Door type = double hinged doors. Internal height = 1970 mm. Internal width = 5980 mm. Internal depth = 2780 mm. Type of floor = hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. For media = water hazardous dangerous goods. Max. snow load = 150 kg/m². Door width = 1950 mm. Door height = 1900 mm. Hazard class = for water hazardous media in GHS categories 1 - 4. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Regulation compliant, versatile and mobile active outdoor storage of water hazardous media (opening, refilling/filling the containers) - approved for water hazardous media in GHS categories 1 - 4. Robust, zinc plated steel construction, integrated sump tray with grate. Can be moved at any time when empty - crane eyelets, forklift access. Can be used as small container storage in conjunction with shelving (accessory) With double doors as standard. Hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. Zinc plated, particularly stable, profiled wall and roof panels made of sheet steel. Reinforced roof and floor frame profiles, all round drainage rails (except for doors) Weather protected ventilation openings in the doors and rear wall. Additional exterior paintwork in sky blue RAL 5015 at extra cost - other colours on request. Snow load in accordance with DIN EN 1055. Double doors See line drawings for size and position. Alternative door positions on request. With security lock. The unloading point must be accessible for a HGV trailer. A crane or forklift must be available on site for unloading. If not available, please ask for crane/forklift unloading (see accessories) when ordering. Please ask for details of fire protection containers.

See full description
Specifications for Hazardous Goods Storage Container For Water Hazardous Media - External HxWxD 2385 X 6075 X 2875mm
  • Material
    Sheet Steel
  • External Height
    2385mm
  • External Depth
    2875mm
  • Internal Depth
    2780mm
  • Internal Width
    5980mm
  • External Width
    6075mm
  • Internal Height
    1970mm
  • Door Type
    Double Hinged Doors
  • Supplied
    Flat Pack
  • Door Width
    1950mm
  • Position of Double Doors
    Long Side
  • Applications
    Outdoor Use
  • Finish
    Zinc Plated
  • Door Height
    1900mm
  • Sump Capacity
    2800L
  • Snow Load
    150kg/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome