Hazardous Substance Storage Cabinet 28 x 14 x 12in comes with 1 Shelf Yellow 188737

Order Code: ZT1550568S

£369.99 Inc VAT (20%)
£399.997.5% off


Description

With a reinforced steel door and lock, this cabinet keeps hazardous chemicals, paints and flammable liquids out of the wrong hands. With the unmistakable bright yellow powder-coated finish and red Hazardous Materials label, it provides an obvious warning to help reduce the risk of accidents. The reinforced steel door and lock helps to prevent any theft of your materials, keeping your workplace secure.
Floor-standing cabinet for secure storage of hazardous materials
Ideal for flammable liquids, chemicals, or paints
Reinforced steel door with lock for increased security
Includes one internal shelf
Red Hazardous Substances warning label
Dimensions: 355x305x712mm
Highly visible yellow colour, to prevent any confusion

See full description
Specifications for Hazardous Substance Storage Cabinet 28 x 14 x 12in comes with 1 Shelf Yellow 188737
  • MFR Part No.
    SBY07593
  • Weight
    13.45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome