IBC Frost Protection Heating Jacket Max. 40 C 1300 W for 1000L Ibc IP40

Order Code: ZT4130578S

£3,399.99 Inc VAT (20%)


Description

IBC frost protection heating jacket, max. 40 °C, 1300 W, for 1000 l IBC, IP40. Supplied = assembled. Suitable for = 1000 l IBC/CTC. Purpose of use = warming up/keeping warm. Height = 1000 mm. Width = 4400 mm. Depth = 10 mm. Control range = 40 °C. Power = 1300 watt. Nominal voltage = 230 V. Protection type = IP40. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = digital temperature controller. Cable length = 3000 mm. Product type = heater jackets. Type of mounting = with restraint strap. Material = silicone fibreglass. Finish = nylon. Place of use = indoors/sheltered outdoor areas. Colour = black. High quality silicone/fibreglass fabric with fibreglass insulation. Digital temperature controller (0 - 40 °C) with timer function. Ready for immediate use - with 3 m mains cable and electric plug. The heating jacket is the perfect solution when it comes to frost protection. The jacket also provides reliable protection from UV radiation. Equipped with an easy to operate digital temperature controller, steplessly adjustable from 0 - 40 °C. The heating jacket is made of hardwearing, durable, high quality and lightweight material. The quick buckle fasteners mean that the jacket is easy to attach to any tank container with a standard size of 1000 l. For an optimum heating effect, use in combination with an insulation cover is recommended. To allow even faster heating, the heating jacket can be combined with a floor heating panel.

See full description
Specifications for IBC Frost Protection Heating Jacket Max. 40 C 1300 W for 1000L Ibc IP40
  • Product Type
    Heater Jackets
  • Power
    1300W
  • Colour
    Black
  • Protection Type
    IP40
  • Cable Length
    3000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome