IBC Heating Panel for 1000L Ibc Digital Max. 150 C 2700 W

Order Code: ZT4130655S

£2,499.99 Inc VAT (20%)


Description

IBC heating panel, for 1000 l IBC, digital, max. 150 °C, 2700 W. Supplied = assembled. Suitable for = 1000 l IBC/CTC. Purpose of use = heating. Height = 3 mm. Width = 851 mm. Depth = 1035 mm. Control range = 150 °C. Power = 2700 watt. Nominal voltage = 230 V. Protection type = IP64, IP54. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = external DigiTherm temperature controller. Cable length = 3000 mm. Product type = floor heating systems. Material = silicon. Place of use = indoors/sheltered outdoor areas. Colour = red. Silicone base heating for heating and keeping 1000 l tank containers warm. With separate digital temperature controller (0 - 150 °C) Ready for immediate use - with 3 m mains cable and electric plug. For rapid warming up, warming and maintaining the temperature of liquids. Use the floor heating panel when a heating jacket is not practical, or use one in combination with an IBC heating jacket to achieve even faster heating times. Liquids and materials are heated to the ideal temperature with the help of the base panel and are kept stable to ensure easy processing and a consistent quality of the goods. Ideal for heating water, various oils, greases, waxes and resins. The IBC floor heater comes with an external DigiTherm controller that allows stepless temperature adjustment from 0 - 150 °C. Made of hardwearing, durable, high quality silicone. Only suitable for 1000 l IBC containers. The floor heating panel can be combined with an IBC heating jacket and/or an IBC insulation cover. Please note: Check/observe the maximum temperature resistance of the container. The temperatures specified are only values to provide orientation. The temperatures that can be reached depend on many variables - for example, the ambient temperature, the supply voltage, the medium, the material that the container is made of, the container size, whether an agitator is used and many other factors.

See full description
Specifications for IBC Heating Panel for 1000L Ibc Digital Max. 150 C 2700 W
  • Height
    3mm
  • Width
    851mm
  • Colour
    Red
  • Material
    Silicon
  • Size
    1000L
  • Power
    2700W
  • Product Type
    Heating Panel
  • Protection Type
    IP54
  • Cable Length
    3000mm
  • Depth
    1035mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome