Ibc Insulation Cover for 1000L IBC Food and Pharmaceuticals White

Order Code: ZT4130398S

£699.99 Inc VAT (20%)


Description

IBC insulation cover, for 1000 l IBC food and pharmaceuticals, white. Supplied = assembled. Suitable for = 1000 l IBC/CTC. Purpose of use = insulating. Height = 100 mm. Width = 1200 mm. Depth = 1000 mm. Test symbol = EU Directive (2015/863/EU) Product type = insulation covers. Material = silicone fibreglass. Place of use = indoors/sheltered outdoor areas. Colour = white. To minimise heat loss from the top. Made from special silicone materials that are safe for use with foodstuffs. Flap that opens in the centre, with Velcro fastener for easy access to the tank container. For 1000 l IBC/CTC tank containers. Suitable for use in the food and pharmaceutical industries. Made of hardwearing, durable silicone material, approved by the FDA (USA) for use with food .

See full description
Specifications for Ibc Insulation Cover for 1000L IBC Food and Pharmaceuticals White
  • Width
    1200mm
  • Colour
    White
  • Product Type
    Insulation Cover
  • Height
    100mm
  • Depth
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome