LIGHT Safety Cabinet, S1, HxWxD 1950 X 950 X 500mm, 1 Interior Safe

Order Code: ZT2709194S

£2,999.99 Inc VAT (20%)


Description

LIGHT safety cabinet, S1, HxWxD 1950 x 950 x 500 mm, 1 interior safe. Supplied = assembled. Product type = safety cabinets. Application = burglary protection. Burglary protection = S1 according to EN 14450. Height = 1950 mm. Width = 950 mm. Depth = 500 mm. Lock type = dual bit high security lock. Fittings = 3 shelves, 1 interior safe. Number of drill holes = 4 pcs. Internal height = 1405 mm. Internal width = 895 mm. Internal depth = 425 mm. Capacity = 647 l. Door thickness = 58 mm. Thickness of body = 27 mm. Material = steel, painted. Colour = light grey RAL 7035. Number of files = 50 pcs. Number of doors = 2 pcs. Weight = 225 kg. In a particularly solid design. Security level S1 according to Euro standard PN-EN 14450:2006 - flame resistant. Compact steel cupboards, double panels on all sides. Painted in light grey RAL 7035. High quality fire protection insulation between wall panels. Doors with locking bolts on 3 sides. Additional rigid bolts at the back to secure the hinge side. VdS class I dual bit security lock incl. 2 keys. Fittings protrude 50 mm. Shelves height adjustable in 50 mm increments. Two holes in both the rear panel and base, 11 mm. To ensure full insurance coverage, these cupboards must be anchored. Appropriate drill holes are provided for this.

See full description
Specifications for LIGHT Safety Cabinet, S1, HxWxD 1950 X 950 X 500mm, 1 Interior Safe
  • Material
    Steel, Painted
  • Capacity
    647L
  • Colour
    Zinc Plated, Jet Black
  • Product Type
    Safety Cabinets
  • Internal Height
    1405mm
  • Internal Depth
    425mm
  • Number of Doors
    2
  • Internal Width
    895mm
  • Supplied
    Assembled
  • No. of Drill Holes
    4
  • Depth
    500mm
  • Number of Files
    50
  • Width
    950mm
  • Lock Type
    Dual Bit High Security Lock
  • Door Thickness
    58mm
  • Weight
    225kg
  • Burglary Protection
    S1 According To EN 14450
  • Applications
    Burglary Protection
  • Height
    1950mm
  • Number of Shelves
    3 Shelves, 1 Interior Safe
  • Body Thickness
    27mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome