Logic Aluminium Box, Capacity 191 L, LxWxH 768 X 575 X 480 mm

Order Code: ZT3149076S

£249.99 Inc VAT (20%)


Description

LOGIC aluminium box, capacity 191 l, LxWxH 768 x 575 x 480 mm. Supplied = assembled. Capacity = 191 l. Material = aluminium. External length = 768 mm. External width = 575 mm. External height = 480 mm. Internal length = 740 mm. Internal width = 550 mm. Internal height = 465 mm. Weight = 5 kg. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 50 kg. Feature = stackable. Number of handles = 2 pcs. Handle type = sprung handles. Corrosion, weather and temperature resistant. Robust and lightweight due to aluminium just 0.8 mm thick. Hygienic and odourless, therefore easy to clean. Can be stacked together.

See full description
Specifications for Logic Aluminium Box, Capacity 191 L, LxWxH 768 X 575 X 480 mm
  • Colour
    Silver
  • Material
    Aluminium
  • Product Type
    Aluminium Box
  • Thickness
    0.8mm
  • Weight
    5kg
  • Size
    768 x 575 x 480mm
  • External Length
    768mm
  • Internal Length
    740mm
  • Handle Type
    Sprung Handles
  • External Height
    480mm
  • External Width
    575mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome