Logic Aluminium Box, Capacity 23 L, LxWxH 378 X 280 X 270 mm

Order Code: ZT3149084S

£123.99 Inc VAT (20%)


Description

LOGIC aluminium box, capacity 23 l, LxWxH 378 x 280 x 270 mm. Supplied = assembled. Capacity = 23 l. Material = aluminium. External length = 378 mm. External width = 280 mm. External height = 270 mm. Internal length = 350 mm. Internal width = 255 mm. Internal height = 255 mm. Weight = 1.61 kg. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 25 kg. Feature = stackable. Number of handles = 2 pcs. Handle type = sprung handles. Corrosion, weather and temperature resistant. Robust and lightweight due to aluminium just 0.8 mm thick. Hygienic and odourless, therefore easy to clean. Can be stacked together.

See full description
Specifications for Logic Aluminium Box, Capacity 23 L, LxWxH 378 X 280 X 270 mm
  • Colour
    Silver
  • Size
    378 x 280 x 270mm
  • Material
    Aluminium
  • Product Type
    Aluminium Box
  • Thickness
    0.8mm
  • Internal Length
    350mm
  • External Length
    378mm
  • Handle Type
    Sprung handles
  • External Height
    270mm
  • External Width
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome