Logic Aluminium Box, Capacity 32 L, LxWxH 378 X 280 X 370 mm

Order Code: ZT3149012S

£149.99 Inc VAT (20%)


Description

LOGIC aluminium box, capacity 32 l, LxWxH 378 x 280 x 370 mm. Supplied = assembled. Capacity = 32 l. Material = aluminium. External length = 378 mm. External width = 280 mm. External height = 370 mm. Internal length = 350 mm. Internal width = 255 mm. Internal height = 355 mm. Weight = 1.87 kg. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 35 kg. Feature = stackable. Number of handles = 2 pcs. Handle type = sprung handles. Corrosion, weather and temperature resistant. Robust and lightweight due to aluminium just 0.8 mm thick. Hygienic and odourless, therefore easy to clean. Can be stacked together.

See full description
Specifications for Logic Aluminium Box, Capacity 32 L, LxWxH 378 X 280 X 370 mm
  • Colour
    Silver
  • Size
    378 x 280 x 370mm
  • Product Type
    Aluminium Box
  • Material
    Aluminium
  • Thickness
    0.8mm
  • Internal Length
    350mm
  • External Length
    378mm
  • Handle Type
    Sprung Handles
  • External Height
    370mm
  • External Width
    280mm
  • Weight
    1.87kg
  • Capacity
    32L