Logic Aluminium Box, Capacity 49 L, LxWxH 578 X 375 X 270 mm

Order Code: ZT3149087S

£179.99 Inc VAT (20%)


Description

LOGIC aluminium box, capacity 49 l, LxWxH 578 x 375 x 270 mm. Supplied = assembled. Capacity = 49 l. Material = aluminium. External length = 578 mm. External width = 375 mm. External height = 270 mm. Internal length = 550 mm. Internal width = 350 mm. Internal height = 255 mm. Weight = 2.47 kg. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 40 kg. Feature = stackable. Number of handles = 2 pcs. Handle type = sprung handles. Corrosion, weather and temperature resistant. Robust and lightweight due to aluminium just 0.8 mm thick. Hygienic and odourless, therefore easy to clean. Can be stacked together.

See full description
Specifications for Logic Aluminium Box, Capacity 49 L, LxWxH 578 X 375 X 270 mm
  • Colour
    Silver
  • Product Type
    Aluminium Box
  • Material
    Aluminium
  • Handle Type
    Sprung handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome