Logic Aluminium Box, Capacity 69 L, LxWxH 578 X 375 X 370 mm

Logic Aluminium Box, Capacity 69 L, LxWxH 578 X 375 X 370 mm

Order Code: ZT3149128SCopy

£189.99 Inc VAT (20%)


Description

LOGIC aluminium box, capacity 69 l, LxWxH 578 x 375 x 370 mm. Supplied = assembled. Capacity = 69 l. Material = aluminium. External length = 578 mm. External width = 375 mm. External height = 370 mm. Internal length = 550 mm. Internal width = 350 mm. Internal height = 355 mm. Weight = 2.86 kg. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 40 kg. Feature = stackable. Number of handles = 2 pcs. Handle type = sprung handles. Corrosion, weather and temperature resistant. Robust and lightweight due to aluminium just 0.8 mm thick. Hygienic and odourless, therefore easy to clean. Can be stacked together.

See full description
Specifications for Logic Aluminium Box, Capacity 69 L, LxWxH 578 X 375 X 370 mm
  • Colour
    Silver
  • Product Type
    Aluminium Box
  • Material
    Aluminium
  • Weight
    2.86kg
  • Handle Type
    Sprung Handles
  • Capacity
    69L