Multi-Purpose Building, Panelling with Square Pattern, for Indoor Areas, LxW 4050 X 2050 mm

Order Code: ZT3149515S

£12,399.99 Inc VAT (20%)


Description

Multi-purpose building, panelling with square pattern, for indoor areas, LxW 4050 x 2050 mm. Supplied = pre-assembled, final assembly by customer. Place of use = indoor use. External length = 4050 mm. External width = 2050 mm. External height = 2500 mm. Design of multi-purpose buildings/office buildings = 4 sides, free-standing. Material = sheet steel, painted. Internal length = 3940 mm. Internal width = 1940 mm. Railing height = 1000 mm. Delivery form = flat pack. Design of ceiling = steel frame with decorative chipboard ceiling panels, without insulation and exterior panelling (cannot be walked on) Wall structure = single-wall. Section glazing = float glass, 5 mm. Static properties of ceiling = not suitable for bearing the weight of a person. Door type = double walled door with window. Door material = sheet steel. For indoor use. Projects with 1 to 2 storeys, with steel support frames and stairs, wall fastening materials etc. Versatile configuration options for wall sections. Standard model 4-sided free standing unit, with roof, without floor, assembly frame. Wall sections Square pattern. Height 2500 mm, grid 1000 mm. Railing height 1000 mm. Lower part made of sheet steel, painted on both sides in RAL colour specified by customer. Upper part with single pane 5 mm float glass. Wall sections without glazing available on request. Door version Double walled sheet metal door with window. Complete with door handle, lock and profile cylinder. Solid panel and custom doors available on request. Roof for indoor installations Steel frame with decorative chipboard ceiling panels, without insulation and exterior panelling (cannot be walked on) Ideal for a wide range of uses due to the modular construction: In indoor areas as prefab offices, test and measurement rooms, control rooms, break or social rooms, bathrooms. Supplied flat pack for self-assembly according to assembly instructions. Optionally available fully assembled directly from the manufacturer or assembly performed by a plant technician on site. Must be assembled on a firm and flat surface. Delivered by a freight company. A forklift or crane with a load capacity of at least 2.5 t is required for unloading. All multi-purpose buildings are fitted with crane eyelets. On request, crane unloading service available at extra cost. Custom models Sound and heat insulation, different types of glazing, electrical equipment, heating and air conditioning, ventilation systems, bathroom facilities, cable channels etc. are available on request. Please enquire, we would be happy to advise you.

See full description
Specifications for Multi-Purpose Building, Panelling with Square Pattern, for Indoor Areas, LxW 4050 X 2050 mm
  • Material
    Sheet steel, painted
  • Applications
    Indoor Use
  • Wall Structure
    Single-wall
  • Product Type
    Multi-Purpose Building
  • Door Material
    Sheet steel
  • Internal Length
    3940mm
  • External Length
    4050mm
  • Railing Height
    1000mm
  • External Width
    2050mm
  • External Height
    2500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome