Parts Basket With Perforated Base, For Sheet Steel Model, Suitable For 2 - 8 L Capacity

Order Code: ZT2709667S

£72.99 Inc VAT (20%)


Description

Parts basket with perforated base, for sheet steel model, suitable for 2 - 8 l capacity. Supplied = assembled. Height = 22 mm. Diameter = 164 mm. Product type = accessories for cleaning/immersion tanks. Small parts can be immersed and cleaned in the parts basket. Suitable for impregnation cans, cleaning and immersion tanks with 2 - 8 litre capacity.

See full description
Specifications for Parts Basket With Perforated Base, For Sheet Steel Model, Suitable For 2 - 8 L Capacity
  • Diameter
    164mm
  • Supplied
    Assembled
  • Height
    22mm
  • Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome