PE Drum Funnel, For Flammable Liquids, With Flame Trap

Order Code: ZT2706283S

£419.99 Inc VAT (20%)


Description

PE drum funnel, for flammable liquids, with flame trap. Supplied = assembled. Material = polyethylene. Diameter = 533 mm. Capacity = 9 l. Height = 83 mm. Colour = black. Model = with flame trap. Product type = funnels. For flammable liquids, with flame trap Profiled base ensures splash free filling. Safe filling of 200 litre drums. Can also be used as a storage space for filters and cans.

Specifications for PE Drum Funnel, For Flammable Liquids, With Flame Trap
  • Colour
    Black
  • Material
    Polyethylene
  • Capacity
    9L
  • Diameter
    533mm
  • Product Type
    Funnels
  • Supplied
    Assembled
  • Height
    83mm
  • Model
    with Flame Trap