Perforated Metal Cover, Zinc Plated, WxD 950 X 500mm

Order Code: ZT2712855S

£129.99 Inc VAT (20%)


Description

Perforated metal cover, zinc plated, WxD 950 x 500 mm. Supplied = assembled. Finish = zinc plated. For depth = 500 mm. For width = 950 mm. Weight = 8.8 kg. Product type = accessories for environmental cupboards. For tray shelves and base sumps.

Specifications for Perforated Metal Cover, Zinc Plated, WxD 950 X 500mm
  • Supplied
    Assembled
  • Weight
    8.8kg
  • Finish
    Zinc Plated
  • For Depth
    500mm
  • For Width
    950mm