Planing Bench, for Training and Do-It-Yourself Enthusiasts, HxWxD 860 X 1800 X 650 mm

Order Code: ZT3149994S

£1,799.99 Inc VAT (20%)


Description

Planing bench, for training and do-it-yourself enthusiasts, HxWxD 860 x 1800 x 650 mm. Supplied = flat pack. Worktop width = 1800 mm. Worktop depth = 650 mm. Panel thickness = 40 mm. Height = 860 mm. Frame material = wood. Static distributed load = 800 kg/m². Frame colour = beech. Fittings = rectangular bench hook. Product type = planing benches. Solid front/tail vice provides different ways to clamp/process workpieces. Practical recess (well) for holding tools and smaller pieces of material. Ideal for training purposes and ambitious do-it-yourself enthusiasts. Wood sourced from local PEFC certified forestry. Planing bench made of solid red beech wood from locally sourced, PEFC certified forestry. Includes 1 pair of rectangular bench dogs, front vice clamping width 150 mm, tail vice 160 mm. Overall dimensions width x depth x height 1800 x 650 x 860 mm. Hardwearing interlocking glued panel on the long side, waxed and polished. Worktop thickness 40 mm. Worktop dimensions 1600 x 500 x 110 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Planing Bench, for Training and Do-It-Yourself Enthusiasts, HxWxD 860 X 1800 X 650 mm
  • Frame Colour
    Beech
  • Product Type
    Planing Bench
  • Width
    1800mm
  • Height
    860mm
  • Frame Material
    Wood
  • Depth
    650mm
  • Panel Thickness
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome