Planing Bench with 4 Workplaces, with 4 Pairs of Rectangular Bench Dogs, HxWxD 880 X 1620 X 1620 mm

Order Code: ZT3149968S

£3,999.99 Inc VAT (20%)


Description

Planing bench with 4 workplaces, with 4 pairs of rectangular bench dogs, HxWxD 880 x 1620 x 1620 mm. Supplied = flat pack. Worktop width = 1620 mm. Worktop depth = 1620 mm. Panel thickness = 40 mm. Height = 880 mm. Frame material = wood. Static distributed load = 800 kg/m². Frame colour = beech. Fittings = rectangular bench hook. Product type = planing benches. 4 collets allow group work at 4 workplaces. Practical well/recess in the centre for holding tools and small parts. Very stable. High quality training planing benches with 4 workplaces. Solid red beech from locally sourced, PEFC certified forestry. Hardwearing worktop 40 mm thick, waxed and polished, interlocking glued on the long sides. 4 collets, clamping width 105 mm each. Overall dimensions width x depth x height 1620 x 1620 x 880 mm. Planing bench, model 67, 1620 x 1620 x 880 mm, with 4 pairs of rectangular bench dogs, 4 workplaces, clamping width of all collets 105 mm, for training purposes. Supplied flat pack - easy self-assembly.

See full description
Specifications for Planing Bench with 4 Workplaces, with 4 Pairs of Rectangular Bench Dogs, HxWxD 880 X 1620 X 1620 mm
  • Frame Colour
    Beech
  • Width
    1620mm
  • Size
    1620 x 1620 x 880mm
  • Product Type
    Planing Bench
  • Height
    880mm
  • Frame Material
    Wood
  • Panel Thickness
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome