Plug-in System, Slabmat Carré, LxWxH 910 X 910 X 13mm, Natural Rubber

Order Code: ZT2726058S

£179.99 Inc VAT (20%)


Description

Plug-in system, Slabmat Carr, LxWxH 910 x 910 x 13 mm, natural rubber. Supplied = assembled. Width = 910 mm. Height = 13 mm. Material = natural rubber. Temperature resistance = -20 °C to +150 °C. Colour = black. Length = 910 mm. Weight = 14.7 kg. Surface weight = 17.71 kg/m². Model = plug-in system. Place of use = indoor use. Feature = non-slip, protects floors. Work area = dry. Surface = closed. Application = heavy duty. Custom dimensions possible = yes. Product type = boltless systems. High quality natural floor tile, which protects falling objects, floors and machines from damage. This plug-in system allows for a custom fit on-site. The tiles can be effortlessly installed from wall to wall, or laid-out in multiple directions as a stand-alone solution. No silicone or heavy metals.

See full description
Specifications for Plug-in System, Slabmat Carré, LxWxH 910 X 910 X 13mm, Natural Rubber
  • Material
    Natural Rubber
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Supplied
    Assembled
  • Model
    Plug-In System
  • Width
    910mm
  • Surface
    Closed
  • Work Area
    Dry
  • Height
    13mm
  • Applications
    Heavy Duty
    Indoor Use
  • Additional Features
    Non-Slip, Protects Floors
  • Length
    910mm
  • Surface Weight
    17.71kg/m²
  • Temperature Resistance
    20 To +150°C
  • Weight
    14.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome