Plug-in Tile System, Skywalker HD Studded ESD, LxWxH 910 X 910 X 13mm, Black

Order Code: ZT2725595S

£199.99 Inc VAT (20%)


Description

Plug-in tile system, Skywalker HD studded ESD, LxWxH 910 x 910 x 13 mm, black. Supplied = assembled. Height = 13 mm. Width = 910 mm. Length = 910 mm. Colour = black. Material = natural rubber. Surface weight = 12.05 kg/m². Place of use = indoor use. Feature = non-slip, anti-fatigue, can be driven on, ESD version, tapered. Surface = closed. Work area = dry. Custom dimensions possible = no. Model = plug-in system. Product type = boltless systems. Ergonomic floor tile, practical plug-in system. Individual surfaces can be laid. 910 x 910 x 13 mm, studded, for heavy duty requirements, made of 100% natural rubber, for dry ESD areas, with integrated connector. Complies with IEC 61340-4-1 (category DIF) , no silicone or heavy metals.

See full description
Specifications for Plug-in Tile System, Skywalker HD Studded ESD, LxWxH 910 X 910 X 13mm, Black
  • Material
    Natural Rubber
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Supplied
    Assembled
  • Work Area
    Dry
  • Length
    910mm
  • Surface
    Closed
  • Surface Weight
    12.05kg/m²
  • Width
    910mm
  • Height
    13mm
  • Applications
    Indoor Use
  • Model
    Plug-In System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome