Plug-in Tile System, Skywalker Nitrile Rubber, FR, LxW 910 X 910mm, Black

Order Code: ZT2717614S

£359.99 Inc VAT (20%)


Description

Plug-in tile system, Skywalker nitrile rubber, FR, LxW 910 x 910 mm, black. Supplied = assembled. Width = 910 mm. Height = 13 mm. Material = nitrile rubber. Colour = black. Length = 910 mm. Weight = 10 kg. Surface weight = 12.05 kg/m². Model = studded. Place of use = indoor use. Feature = non-slip, anti-fatigue, chemical resistant, flame retardant, suitable for welding workstations, oil resistant. Work area = oily, dry. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Product type = boltless systems. Suitable for welding workstations. Flame retardant (Bfl-S1) in accordance with EN 13501-1. Oil and chemical resistant. Suitable for multiple shift operations. Made of 100% nitrile rubber. This plug-in system is suitable for virtually any workstation. The studded matting has an anti-fatigue effect, is flame retardant, and is oil and chemical resistant as well. The tapered border edges (accessories) offer optimum protection against tripping. Mat height 13 mm. Black. Length x width 910 x 910 mm. Weight 10.5 kg.

See full description
Specifications for Plug-in Tile System, Skywalker Nitrile Rubber, FR, LxW 910 X 910mm, Black
  • Product Type
    Boltless Systems
  • Material
    Nitrile Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Length
    910mm
  • Surface Weight
    12.05kg/m²
  • Applications
    Indoor Use
    Heavy Duty
  • Width
    910mm
  • Weight
    10kg
  • Height
    13mm
  • Surface
    Closed
  • Model
    Studded
  • Work Area
    Oily, Dry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome