Safety Dispenser With Tap, Polyethylene, Capacity 19 L, Painted Red

Order Code: ZT2712747S

£519.99 Inc VAT (20%)


Description

Safety dispenser with tap, polyethylene, capacity 19 l, painted red. Supplied = assembled. Material = polyethylene. Capacity = 19 l. Colour = red. Diameter = 292 mm. Height = 432 mm. For media = corrosive media. Flame trap = yes. Container model = with lid. Product type = safety containers. Made of polyethylene, red. With self-closing 3/4'' brass tap. For flammable and corrosive liquids. Flame protection sieve, self-closing lid. Safe and easy pouring. For aggressive, corrosive liquids. Stainless steel flame trap. Control elements made of stainless steel. Please verify compatibility of the containers before ordering.

See full description
Specifications for Safety Dispenser With Tap, Polyethylene, Capacity 19 L, Painted Red
  • Colour
    Red
  • Material
    Polyethylene
  • Capacity
    19L
  • Diameter
    292mm
  • Product Type
    Safety Containers
  • Supplied
    Assembled
  • Height
    432mm
  • For Media
    Corrosive Media