Small FM Safety Cupboard, Table Top Cupboard, Single Door, Manual Doors, Yellow

Order Code: ZT2734387S

£1,299.99 Inc VAT (20%)


Description

Small FM safety cupboard, table top cupboard, single door, manual doors, yellow. Supplied = assembled. External width = 432 mm. External height = 559 mm. External depth = 432 mm. Internal width = 349 mm. Internal height = 470 mm. Internal depth = 349 mm. Material = sheet steel, powder coated. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Body colour = yellow. Door colour = yellow. Door type = hinged door. Door version = manual. Lock type = three point locking. Number of doors = 1 pcs. Number of shelves = 1 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 159 kg. For the storage of flammable and water hazardous liquids according to FM (please observe country-specific regulations) Effective storage directly at the workstation. Quick, direct access to frequently used media. Robust cupboard made of welded, double walled, powder coated sheet steel. Easy closing, self-locking doors. Three-point locking, can also by locked with a padlock. Reflective labelling. Adjusting device for levelling on uneven surfaces. Ventilation openings with flame trap, plug-in earth connection. Cupboard with manual doors The simple and cost effective solution. With manually operated doors. Doors open up to 180° for optimum access. When the door is manually closed, the three point lock is automatically activated. Interior fittings With an adjustable shelf. Base sump tray , seamlessly welded. Base sump tray capacity 6 litres. Not FM tested. These cupboards are not approved for the storage of flammable media in Germany, Switzerland, Austria, the Netherlands, Belgium, and Luxembourg. Please observe the regulations and requirements binding for your country. Please contact your responsible authority to determine approval for your application.

See full description
Specifications for Small FM Safety Cupboard, Table Top Cupboard, Single Door, Manual Doors, Yellow
  • Cabinet Door Type
    Hinged Door
  • Material
    Sheet Steel, Powder Coated
  • Number of Doors
    1
  • Number of Shelves
    1
  • Lock Type
    Three Point Locking
  • Door Colour
    Yellow
  • Body Colour
    Yellow
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • External Depth
    432mm
  • Internal Width
    349mm
  • Internal Depth
    349mm
  • External Height
    559mm
  • External Width
    432mm
  • Internal Height
    470mm
  • Shelf Capacity
    159kg
  • Shelf Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome