Small FM Safety Cupboard, Table Top Cupboard, Single Door, Self-Closing, Yellow

Order Code: ZT2734439S

£1,749.99 Inc VAT (20%)


Description

Small FM safety cupboard, table top cupboard, single door, self-closing, yellow. Supplied = assembled. External width = 432 mm. External height = 559 mm. External depth = 432 mm. Material = sheet steel, powder coated. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Body colour = yellow. Door colour = yellow. Door type = hinged door. Door version = self-closing. Lock type = three point locking. Number of doors = 1 pcs. Number of shelves = 1 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 159 kg. For the storage of flammable and water hazardous liquids according to FM (please observe country-specific regulations) Effective storage directly at the workstation. Quick, direct access to frequently used media. Robust cupboard made of welded, double walled, powder coated sheet steel. Easy closing, self-locking doors. Three-point locking, can also by locked with a padlock. Reflective labelling. Adjusting device for levelling on uneven surfaces. Ventilation openings with flame trap, plug-in earth connection. Self-closing cupboard The safest solution for employees and rescue personnel in case of fire. Automatic self-closing doors (door soldering melts at 74 °C - open doors close automatically) Door stop system for easy storage and removal. Interior fittings With an adjustable shelf. Base sump tray , seamlessly welded. Base sump tray capacity 6 litres. Not FM tested. These cupboards are not approved for the storage of flammable media in Germany, Switzerland, Austria, the Netherlands, Belgium, and Luxembourg. Please observe the regulations and requirements binding for your country. Please contact your responsible authority to determine approval for your application.

See full description
Specifications for Small FM Safety Cupboard, Table Top Cupboard, Single Door, Self-Closing, Yellow
  • Cabinet Door Type
    Hinged Door
  • Material
    Sheet Steel, Powder Coated
  • Number of Doors
    1
  • Number of Shelves
    1
  • Lock Type
    Three Point Locking
  • Body Colour
    Yellow
  • Door Colour
    Yellow
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • External Width
    432mm
  • External Depth
    432mm
  • External Height
    559mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Capacity
    159kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome