Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Storage
Hazardous Goods Storage
Spill Equipment Cabinet comes with Seal Latch (Fcsc)
By Firechief
Order Code:
ZT1196549P
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/safety/hazardous-goods-storage/spill-equipment-cabinet-comes-with-seal-latch-fcsc/p/ZT1196549P
Add to quotation
View all Hazardous Goods Storage
Description
Firechief Spill Equipment Cabinet c/w Seal Latch
Specifications
Specifications for Spill Equipment Cabinet comes with Seal Latch (Fcsc)
MFR Part No.
106-1208
Colour
Yellow
External Depth
270mm
External Width
735mm
External Height
616mm
Internal Height
530mm
Internal Width
700mm
Internal Depth
229mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome