Spray Can Collection Container, Mobile, Capacity 120 L, HxWxD 960 X 498 X 554mm

Order Code: ZT2698074S

£729.99 Inc VAT (20%)


Description

Spray can collection container, mobile, capacity 120 l, HxWxD 960 x 498 x 554 mm. Supplied = assembled. Capacity = 120 l. Length = 554 mm. Width = 498 mm. Height = 960 mm. Weight = 11 kg. Colour = grey. Number of handles = 1 pcs. Max. load = 150 kg. Material = plastic. Material properties = antistatic. Colour of lid = orange. Test symbol = UN approval 1H2W/X150/S. For media = spray cans. Place of use = indoor and outdoor use. Product type = hazardous goods containers. For the collection and transport of empty and partially empty spray cans - certified for UN 1950 (aerosols) Two ventilation openings integrated in the body for air circulation. Made of antistatic plastic - particularly suitable for placement in a building. Lid with rubber seal, sturdy snap lock and access opening. Mobile collection container for empty and partially empty spray cans Safety tested for UN approval 1H2W/X150/S: - Certified for UN 1950 (aerosols) - Additional safety due to manufacture using antistatic plastic, making it particularly suitable for placement in a building - Two ventilation openings integrated in the body for air circulation - For ADR compliant transport observe the relevance packaging instructions Well thought-out, sturdy model: - 2 large wheels and hardened steel axle for better motion, even when full - maximum weight of up to 150 kg - Integrated opening for depositing spray cans even when the lid is closed - Supplied complete with absorbent sheeting (for soaking up liquids in the container) and dangerous goods sticker UN 1950 - Lid with rubber seal and sturdy snap lock - Body in grey, lid in orange Please note: Never dispose of spray cans with residual waste or together with other waste Please include accessories in your order: Absorbent sheets for soaking up any escaping liquids.

See full description
Specifications for Spray Can Collection Container, Mobile, Capacity 120 L, HxWxD 960 X 498 X 554mm
  • Capacity
    120L
  • Material
    Plastic
  • Colour
    Grey
  • Supplied
    Assembled
  • Material Properties
    Antistatic
  • Test Symbol
    UN Approval 1H2W/X150/S…
  • Product Type
    Hazardous Goods Containers
  • Weight
    11kg
  • Applications
    Indoor and Outdoor Use
  • Length
    554mm
  • Number of Handles
    1
  • For Media
    Spray Cans
  • Width
    498mm
  • Lid Colour
    Orange
  • Height
    960mm
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome