Stands H X W X D mm 450 X 920 X 460 Height mm 450

Order Code: ZT3489150S

£199.99 Inc VAT (20%)


Description

Increases accessibility to cabinets and cupboards.Raises them above potentially contaminated floor.500mm high.To suit the Premium range of cabinets

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Stands H X W X D mm 450 X 920 X 460 Height mm 450
  • Size
    450 X 920 X 460 mm
  • Height
    450mm
  • Product Type
    Stands
  • Width
    920mm
  • Depth
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome