Steel Hazardous Goods Storage Depot, For 1 X 1000 L IBC, Zinc Plated

Order Code: ZT2698842S

£4,499.99 Inc VAT (20%)


Description

Steel hazardous goods storage depot, for 1 x 1000 l IBC, zinc plated. Supplied = assembled. External height = 2470 mm. External width = 1535 mm. External depth = 1590 mm. Drum capacity = 4x200 l. 1000 l container capacity = 1 pcs. Sump capacity = 1060 l. Colour = zinc plated. Finish = zinc plated. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material = sheet steel. Lock type = security cylinder lock. Model = 1 door. Door type = hinged door. Clearance height = 100 mm. Place of use = indoor and outdoor use. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 375 kg. Max. load = 1000 kg/m². For 1 x 1000 litre tank containers IBC/CTC. For safe indoor and outdoor regulation compliant storage of flammable media and media water hazardous media. Zinc plated, naturally ventilated design - integrated drip tray with manufacturer's declaration of conformity. Lockable hinged doors, accessible from below for transport with forklift or pallet truck. For active and passive storage of water hazardous liquids indoors and outdoors. For passive storage of flammable liquids in outdoor areas. Drum depots with cover that folds open for perfect handling. Tank container depots with fixed cover Horizontal drum storage with drum stand or drum shelving (accessories)

See full description
Specifications for Steel Hazardous Goods Storage Depot, For 1 X 1000 L IBC, Zinc Plated
  • Colour
    Zinc Plated
  • Material
    Sheet Steel
  • External Depth
    1590mm
  • External Height
    2470mm
  • External Width
    1535mm
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Drum Capacity
    4x200L
  • Weight
    375kg
  • Applications
    Indoor and Outdoor Use
  • Clearance Height
    100mm
  • Sump Capacity
    1060L
  • Lock Type
    Security Cylinder Lock
  • Finish
    Zinc Plated
  • Model
    1 Door
  • Load Capacity
    1000kg/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome