Steel Hazardous Goods Storage Depot, For 2 X 1000 Litre IBC/CTC, HxWxD 2180 X 2835 X 1595mm

Order Code: ZT2695418S

£5,999.99 Inc VAT (20%)


Description

Steel hazardous goods storage depot, for 2 x 1000 litre IBC/CTC, HxWxD 2180 x 2835 x 1595 mm. Supplied = assembled. External height = 2180 mm. External width = 2835 mm. External depth = 1595 mm. Drum capacity = 8x200 l. 1000 l container capacity = 2 pcs. Sump capacity = 1000 l. Colour = zinc plated. Finish = zinc plated. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material = sheet steel. Lock type = security cylinder lock. Model = 2 doors. Door type = hinged door. Clearance height = 100 mm. Place of use = indoor and outdoor use. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 530 kg. Max. load = 1000 kg/m². For 2 x 1000 litre tank containers IBC/CTC. For safe indoor and outdoor regulation compliant storage of flammable media and media water hazardous media. Zinc plated, naturally ventilated design - integrated drip tray with manufacturer's declaration of conformity. Lockable hinged doors, accessible from below for transport with forklift or pallet truck. For active and passive storage of water hazardous liquids indoors and outdoors. For passive storage of flammable liquids in outdoor areas. Drum depots with cover that folds open for perfect handling. Tank container depots with fixed cover Horizontal drum storage with drum stand or drum shelving (accessories)

See full description
Specifications for Steel Hazardous Goods Storage Depot, For 2 X 1000 Litre IBC/CTC, HxWxD 2180 X 2835 X 1595mm
  • External Width
    2835mm
  • External Depth
    1595mm
  • Door Type
    Hinged Door
  • External Height
    2180mm
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Drum Capacity
    8x200L
  • Weight
    530kg
  • Applications
    Indoor and Outdoor Use
  • Sump Capacity
    1000L
  • Model
    2 Doors
  • Lock Type
    Security Cylinder Lock
  • Load Capacity
    1000kg/m²
  • Finish
    Zinc Plated
  • Clearance Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome