Temporary Floor Protection Matting for Light Duty Requirements, EuroMat Lt, LxW 2400 X 1200 mm

Order Code: ZT3147727S

£309.99 Inc VAT (20%)
£319.993% off


Description

Temporary floor protection matting for light duty requirements, EuroMat® LT, LxW 2400 x 1200 mm. Supplied = flat pack. Material = 100% polyethylene. Length = 2400 mm. Weight = 1.5 kg. Feature = can be driven on, protects floors, washable. Product type = floor protection mats. Ideal for protecting ecologically sensitive areas such as grass and soft ground. Create safe paths on slippery surfaces. Low weight - easy for two people to handle. Fast and easy to lay. Durable, robust and impact resistant. Made from 100% recycled polyethylene. Easy to clean, e.g. using a high pressure cleaner. The EuroMat® LT floor protection mat prevents damage to grass and soft ground caused by machinery, vehicles and pedestrians. Made from 100% recycled LDPE, it is a safe, reusable, economical and environmentally friendly alternative to plywood. Can withstand a max. load of up to 20 tonnes depending on ground conditions. Temperature resistant from -10 °C to +35 °C. Length x width 2400 x 1200 mm.

See full description
Specifications for Temporary Floor Protection Matting for Light Duty Requirements, EuroMat Lt, LxW 2400 X 1200 mm
  • Weight
    1.5kg
  • Product Type
    Floor Protection Mats
  • Material
    100% Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome