Temporary Floor Protection Matting for Medium Duty Requirements, EuroMat , Length X Width 2410 X 1200 mm

Order Code: ZT3147704S

£499.99 Inc VAT (20%)


Description

Temporary floor protection matting for medium duty requirements, EuroMat®, length x width 2410 x 1200 mm. Supplied = flat pack. Width = 1200 mm. Height = 12 mm. Material = HDPE plastic. Colour = black. Length = 2410 mm. Weight = 32 kg. Feature = protects floors, can be driven on, washable. Application = normal, can be driven on. Product type = floor protection mats. Temporary protection of the ground at events such as trade fairs, festivals, concerts, etc. Ideal for temporary dry floor coverings or for protecting ecologically sensitive areas. Max. load up to 120 tonnes depending on the respective ground conditions. The unique surface provides a maximum grip. Handles for optimal use. Easy and quick to lay. The EuroMat® is a floor protection mat made of 100% recycled polyethylene (HDPE) for use for medium duty requirements. It can be used in indoor and outdoor event areas, as well as to create walkways and pathways. Length x width 2410 x 1200 mm. Mat thickness 12 mm.

See full description
Specifications for Temporary Floor Protection Matting for Medium Duty Requirements, EuroMat , Length X Width 2410 X 1200 mm
  • Colour
    Black
  • Material
    HDPE Plastic
  • Width
    1200mm
  • Height
    12mm
  • Product Type
    Floor Protection Mats
  • Applications
    Normal
  • Length
    2410mm
  • Weight
    32kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome