Ventilation Kit, 230 V, For Hazardous Goods Storage Cupboard, HxWxD 249 X 442 X 200mm

Order Code: ZT2690256S

£1,399.99 Inc VAT (20%)
£1,499.996.5% off


Description

Ventilation kit, 230 V, for hazardous goods storage cupboard, HxWxD 249 x 442 x 200 mm. Supplied = assembled. Height = 249 mm. Width = 442 mm. Depth = 200 mm. Noise level = < 42 dB (A) Material = sheet steel. Colour = light grey RAL 7035. Power = 0.04 kW. Voltage = 230 V. Frequency = 50 Hz. Strength of current = 0.2 A. Product type = accessories for hazardous goods storage cupboards. For regulation compliant ventilation of safety cupboards in accordance with TRGS 510 (gases, vapours, aerosols and odours) Ready to use - easy assembly. Voltage 230 V. Not explosion protected. Exhaust fan including DN 80 flexible hose for easy connection of the exhaust fan with the ventilation outlets of the safety cabinet. Includes a safety plug with a 2 m connection cable. Connection to an on-site ventilation system required

See full description
Specifications for Ventilation Kit, 230 V, For Hazardous Goods Storage Cupboard, HxWxD 249 X 442 X 200mm
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Height
    249mm
  • Depth
    200mm
  • Width
    442mm
  • Noise Level
    < 42 dB(A)
  • Strength of Current
    0.2A
  • Frequency
    50Hz
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome