0
1

20694 370 Speed Dial Headgear - for Quad 500

Order Code: ZT1208509S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.316%


Description

“Easy Grip-Easy Turn” rotation allows instant loosening and tightening of the headgear ,Oversized soft rubber adjuster dial is easy to find and grab even when wearing gloves ,Patented “quick-fit” rear swivel headband quickly adjusts the suspension to the user’s head for superior comfort, convenience, and productivity ,Easy to adjust pin-lock upper adjustment band allows proper positioning of face shield ,For Quad 500 Face Shield

See full description
Specifications for 20694 370 Speed Dial Headgear - for Quad 500
  • Product Type
    Speed Dial Headgear
  • Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome